DESCRIPTION

  • Hose 11/16" & spray valve washer
  • Material: Rubber

T&S Brass Washer Hose with Spray Valve

T01047645

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
Yes
Color Finish
Black
Color Finish Category
Blacks
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Side Spray
No

Starting at
$3.9
EACH
  • QUANTITY