DESCRIPTION

  • Material: Plastic body and rubber seat disc
  • Spring check seat washer

T&S Brass Washer Spring

T00316445

Material:

Rubber

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM F-2324
BAA Compliant
Yes
CSA Certified
CSA B125.1
GSA Approved
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Rubber
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No

Starting at
$1.62
EACH
  • QUANTITY