DESCRIPTION

T&S Brass Washer

T00100045

Brand Model Compatibility:

T&S Brass B-0710

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
Yes
Brand Model Compatibility
T&S Brass B-0710
Diameter
1/2 in
End Connection 1
NPSL
End Connections
NPSL
ISO Specifications
ISO 9001
Material
Brass
Side Spray
No

Starting at
$3.42
EACH
  • QUANTITY