DESCRIPTION

  • Material: Stainless Steel
  • Waste drain twist handle

T&S Brass Waste Drain Twist Handle

T01039345

Length:

13-1/2 in

SPECIFICATIONS

ADA Compliant
Yes
ASTM Specifications
ASTM F-2324
BAA Compliant
No
Brand Model Compatibility
T&S Brass B-3940
CSA Certified
CSA B125.1
FM Approved
No
GSA Approved
Yes
Handle Type
Lever
ISO Specifications
ISO 9001
Length
13-1/2 in
NSF Certified
No
Side Spray
No
UL Listed
No

Starting at
$33.06
EACH
  • QUANTITY