DESCRIPTION

  • Lever handle w/ heat resistant plastic grip
  • Lever waste valve for 3" sink opening w/ rough chrome plated body
  • Material: Rough chrome plated brass body, adapter & cap, stainless steel handle and flat strainer
  • NPT 1 1/2" male adapter
  • NPT 2" male outlet / 1 NPT 1/2" female outlet
  • Overflow outlet & cap w/ sealing washer
  • Snap-in 3" removable strainer

T&S Brass Waste Valve

TB3960

Valve Size:

2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
CSA Certified
CSA B125.2
End Connection 1
NPT
End Connections
NPT
GSA Approved
Yes
ISO Specifications
ISO 9001
Length
5-3/4 in
Material
Brass
Valve Size
2 in
Valve Type
Stop & Waste Valves

Starting at
$92.14
EACH
  • QUANTITY