DESCRIPTION

  • EasyInstall 8" concealed deck mount mixing faucet w/ forged brass body
  • Eterna compression cartridges
  • Lever handles w/ color coded indexes
  • Material: Forged brass body, chrome plated metal handles & polished chrome plated brass escutcheons and tubular spout
  • NPSM 1/2" male inlets w/ coupling nuts
  • Stream regulator outlet, Series 2
  • With 5 1/2" rigid gooseneck

T&S Brass Widespread Lavatory Faucet with Rigid Spout

TB2850

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
13.56 gpm @ 60 psi
Handle Type
Lever
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Height
5-5/8 in
Spout Reach
5-1/2 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY