DESCRIPTION

Ta Chen 1-1/4 in. 304 Stainless Steel Solid Angle Bar

TA4L01160012

Thickness:

SPECIFICATIONS

Height
1-1/4 in
Length
20 ft
Material
Stainless Steel
Material Type
304
Thickness
0.25 in
Width
1-1/4 in

Starting at
Call for Pricing
  • QUANTITY