3/4 in. 316 Stainless Steel Threaded Globe Valve 200#

You last purchased this on
 
Ta Chen

Model TC-GB 3/4 in. 316 Stainless Steel Threaded Globe Valve 200#

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ta Chen

Model TC-GB 3/4 in. 316 Stainless Steel Threaded Globe Valve 200#

  • Fast #
  • Part #TV2GBT00EF
  • Item #7191156
  • Manufacturer Part #V2GBT00E
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B1.20.1
API:
API 598
ASTM:
ASTM A-276 Grade 316, ASTM A-351 Grade CF8M
Application:
Industrial
Collection:
Model TC-GB
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Handle Length (in):
2-19/25 in
Handle Material:
Stainless Steel
IAPMO Listed -:
No
ISO:
ISO 228
Length:
2-7/10 in
Material:
Stainless Steel, Plastic
Material Type:
316, PTFE
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
200
Pressure Class:
200#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
Threaded
Valve Disc Material:
Stainless Steel
Valve Operator:
Hand Wheel
Valve Seat Material:
316 Stainless Steel
Valve Size:
3/4 in
Valve Stem:
Rising
Valve Type:
Globe Valve