• Cart

DESCRIPTION

Ta Chen TC-03T/B/S Stainless Steel Socket Weld Ball Valve

TTC03S

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-193, ASTM A-194, ASTM A-351
Collection
TC-03T/B/S
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5211
Material
Stainless Steel
Material Type
CF8M
Maximum Pressure
1000 psi
NSF Certified
No
Pressure Class
1000#
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Size
1/2 in
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY