DESCRIPTION

Ta Chen Stainless Steel Tubing

ISSST4M250

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

FM Approved
No
Length
20 ft
Material
Stainless Steel
Material Type
304
Pipe Tubing Size
3 in
UL Listed
No