T.A. Industries
12 x 6 in. Residential Ceiling & Sidewall Register in White 1-way Aluminum
Part #TA301HM12U | Item #7504690 | Manufacturer Part #A301HM 12X06
Call for Pricing
EACH
Length:
Product Details
Specifications
Application: Residential
Color Finish: White
GRD Deflection Type: 1-way
Installation Type: [Ceiling Mount, Side Mount]
Length: 12 in
Material: Aluminum
Width: 6 in