T.A. Industries 170 Series 1/2 x 20 in. 1-way Return Grille in White Stamped Steel T17020X16

DESCRIPTION

T.A. Industries 170 Series 1/2 x 20 in. 1-way Return Grille in White Stamped Steel

T17020X16

Manufacturer Part #: 170 20X16

GRD Deflection Type:

1-way

SPECIFICATIONS

Collection
170 Series
GRD Deflection Type
1-way
Height
16 in
Shape
Rectangular
UL Listed
No
Width
16 in

Print

DOCUMENTS