270 Series 18 x 18 in. Ceiling, Home and Sidewall Return Air Grille in Pristine White Aluminum and Steel

Part #TA2701818  |  Item #3865367  |  Manufacturer Part #A270 18X18

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fixed horizontal blade return air grille
  • Front fin angle is fixed at 45 in 1/2" spacing
  • Counter-sunk screw holes with 1/4" hexagon-head screws (provided)
  • Each grille is individually shrink wrapped

Specifications

Application: [Ceiling, Home, Sidewall]

Coating: Powder Coated

Collection: 270 Series

Color Finish: Pristine White

Height: 18 in

Installation Type: [Ceiling Mount, Wall Mount]

Material: [Aluminum, Steel]

UL Listed: No

Width: 18 in