TA30 8 in. Duct Round Takeoff Galvanized Steel in Round Duct
Part #SHMTOARX | Item #4459051 | Manufacturer Part #TA3008
Call for Pricing
EACH
Diameter:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Round adjustable adhesive top takeoff
- Features 1" adhesive round
- Galvanized steel, riveted construction
- Adjustable swivel for maximum access
- Manufacturer may vary based on your location
Documents
Specifications
Collection: TA30
Diameter: 8 in
Duct Shape: Round
Material: Galvanized Steel
Entire Collection
-
Call for Pricing