1/8 HP 115V Cast Iron Circulator Pump
1/8 HP 115V Cast Iron Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quiet, efficient operation
- Unique, replaceable cartridge is field serviceable
- Thermostat ready, integral relay, and priority zoning switch
- Maximum Fluid Temperature: 230 F
- Standard, high capacity output and compact design
- Exclusive anti-condensate baffle with ambient air flow protects motor windings against condensate
- Unmatched reliability-maintenance free
- Self lubricating
- Warranty: 3 Years
- Frequency: 60 Hz
Specifications
- AMP:
- 1.76
- Connection Type:
- Flanged
- Depth:
- 7-1/2 in
- Flow Rate:
- 31 gpm
- Height:
- 6-1/2 in
- Horsepower:
- 1/8 hp
- Length:
- 7-1/2 in
- Maximum Feet of Head:
- 31
- Maximum Temperature:
- 230
- Minimum Temperature:
- 40
- Pressure - Maximum:
- 125 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3250
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 5-5/8 in