00e™ Series 1/20 hp 120V ECM Cast Iron Circulator Pump

Part #TVR1816HY2FC2A00  |  Item #7491939  |  Manufacturer Part #VR1816-HY2-FC2A00

Horsepower:

1/20 hp

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 0.54

Collection: 00e™ Series

Depth: 6-3/8 in

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 3/4 in x 1-1/2 in

Flow Rate: 16 gpm

Height: 6 in

High Pressure: 125

Horsepower: 1/20 hp

IAPMO Listed: No

Impeller: Composite

Maximum Feet of Head: 18

Minimum Temperature: 36

NSF Certified: No

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Pump Body Material: Cast Iron

Temperature Range: 36 to 230 Deg F

UL Listed: Yes

VAC at 60 Hz: 60

Volts: 120V

Weight: 5.8

Width: 5-1/8 in