DESCRIPTION

Taco 1/2 in. 115V NPT Circulator Pump with Accessory

T006CTUSK

Horsepower:

1/40 hp

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.2 gpm
Horsepower
1/40 hp
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Volts
115V

Starting at
$593.13
EACH
  • QUANTITY