DESCRIPTION

  • Dependable long life
  • Easily serviceable
  • High-capacity float style vent

Taco 1/2 in. 250 psi Air Vent

T4191

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Height
3-1/2 in
Maximum Pressure
250 psi
Size
3/4 in x 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday