DESCRIPTION

  • Compact design
  • Integral Flow Check (IFC): Prevents gravity flow
  • Self lubricating
  • Unique replaceable cartridge
  • Unmatched reliability-maintenance free

Taco 1/25 hp Cast Iron Flange Circulator Pump

T008ZF66

Volts:

SPECIFICATIONS

AMP
0.7
Depth
4-3/4 in
End Connection 1
Flanged
Flow Rate
14 gpm
Height
6-3/8 in
Horsepower
1/25 hp
Impeller
Non-Metallic
Length
6 in
Maximum Pressure
125 psi
Phase
Single Phase
Power Source
AC
Pump Body Material
Cast Iron
Pump Phase
1
RPM
3250
UL Listed
Yes
Volts
115V

Starting at
Call for Pricing
  • QUANTITY