DESCRIPTION

Taco 1/40 hp Stainless Steel Circulator Pump

T003ST4

Volts:

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
3/4 in
Horsepower
1/40 hp
Lead Law Compliant
Yes
Size
3/4 in
Volts
115V

Starting at
$323.61
EACH
  • QUANTITY