DESCRIPTION

  • For typical hydronic heating system or indirect water heaters
  • No mechanical seal to replace
  • Quiet efficient operation
  • Self lubricating
  • Standard high capacity output-compact design
  • Unique replaceable cartridge
  • Unmatched reliability-maintenance free

Taco 1/6 hp Cartridge Circulator Pump

T0013SF3

Fitting Sizes:

1-1/2 in

SPECIFICATIONS

AMP
2
End Connection 1
Flanged
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Flow Rate
33 gpm
Horsepower
1/6 hp
Impeller
Non-Metallic
Length
7-3/4 in
Material
Stainless Steel
Maximum Pressure
125 psi
Maximum Temperature
230
NSF Certified
No
Power Source
AC
Pump Body Material
Stainless Steel
Pump Phase
1
RPM
3250
UL Listed
Yes
Volts
115V

Starting at
$749.71
EACH
  • QUANTITY