DESCRIPTION

Taco 1/6 hp Stainless Steel Circulator Pump

T240020S

Volts:

SPECIFICATIONS

End Connection 1
Flanged
Horsepower
1/6 hp
Lead Law Compliant
Yes
Pump Body Material
Stainless Steel
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY