DESCRIPTION

  • Direct drive - Low power consumption
  • Integral Flow Check (IFC): Prevents gravity flow, eliminates separate in-line flow check, reduces installed cost, easy to service, and improved performance vs in-line flow check
  • Self lubricating, no mechanical seal to replace
  • Standard high capacity output - Compact design
  • Unique replaceable cartridge-Field serviceable

Taco 1/8 hp Cast Iron Circulator Pump with IFC

T0012F4IFC

Volts:

SPECIFICATIONS

AMP
1.3
Depth
6 in
End Connection 1
Flanged
Flow Rate
42 gpm
Height
8-1/2 in
Horsepower
1/8 hp
Impeller
Non-Metallic
Length
8-1/16 in
Maximum Pressure
125 psi
Phase
Single Phase
Power Source
AC
Pump Body Material
Cast Iron
Pump Phase
1
RPM
3250
UL Listed
Yes
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS