DESCRIPTION

  • Direct drive - Low power consumption
  • Integral Flow Check (IFC): Prevents gravity flow, eliminates separate in-line flow check, reduces installed cost, easy to service, and improved performance vs in-line flow check
  • Self lubricating, no mechanical seal to replace
  • Standard high capacity output - Compact design
  • Unique replaceable cartridge-Field serviceable

Taco 1/8 hp Cast Iron Flange Circulator with IFC

T0014F11IFC

Volts:

115V

SPECIFICATIONS

AMP
1.6
Depth
5-1/2 in
End Connection 1
Flanged
Flow Rate
29 gpm
Height
6-1/2 in
Horsepower
1/8 hp
Impeller
Non-Metallic
Length
7-1/4 in
Maximum Pressure
125 psi
Phase
Single Phase
Power Source
AC
Pump Body Material
Cast Iron
Pump Phase
1
RPM
3250
UL Listed
Yes
Volts
115V

Starting at
$491.9
EACH
  • QUANTITY