DESCRIPTION

Taco 1/8 hp Stainless Steel Flange Circulator

T0014SF1

Volts:

115V

SPECIFICATIONS

AMP
1.5
End Connection 1
Flanged
Flow Rate
32 gpm
Horsepower
1/8 hp
Impeller
Non-Metallic
Lead Law Compliant
Yes
Length
6-1/2 in
Maximum Pressure
150 psi
Power Source
AC
Pump Body Material
Stainless Steel
Pump Phase
1
RPM
3250
UL Listed
Yes
Volts
115V

Starting at
$713.65
EACH
  • QUANTITY