DESCRIPTION

  • Delivers stable mixed water temperature
  • Fail-safe on hot or cold supply failure
  • High flow
  • Low head loss

Taco 1 in. Mixing Valve

T5004C2

Valve Size:

1 in

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
Height
6-1/4 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
7-1/10 in
Material
Copper
Maximum Pressure
200 psi
Valve Size
1 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.

DOCUMENTS