1 in. National Pipe Thread Zone Valve
This product has been replaced by
Manufacturer Part #Z100T2-3
1 in. National Pipe Thread Zone Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 0.48
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Height:
- 5-1/2 in
- Material:
- Brass
- Pressure - Maximum:
- 300 psi
- Type:
- TZ100T21
- Valve Size:
- 1 in
- Volts:
- 24V