DESCRIPTION

  • Dependable long life
  • Easily serviceable
  • High-capacity float style vent

Taco 1 x 8 in. Air Vent 3-1/8 in. Height

T4162

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Height
3-1/8 in
Maximum Temperature
240
Size
1/8 in x 1/8 in