1-Zone 12A Switching Relay

Part #TSR501EXP4  |  Item #4154369  |  Manufacturer Part #SR501-EXP-4

$165.17 EACH

Zones:

1
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

AMP: 12

Depth: 2-3/8 in

Height: 6-5/8 in

Volts: 120V

Width: 4-7/8 in

Zones: 1