DESCRIPTION

Taco 10 gpm 115V Circulator Pump

T009VTSF5

Horsepower:

SPECIFICATIONS

AMP
1.4
End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Flow Rate
10 gpm
Height
6-3/8 in
Horsepower
1/8 hp
Impeller
Non-Metallic
Material
Cast Iron, Stainless Steel
Maximum Feet of Head
36
Maximum Pressure
125 psi
NSF Certified
No
Phase
Single Phase
Pump Phase
1
RPM
3250
Size
1-1/2 in x 1-1/2 in
UL Listed
Yes
Volts
115V
Width
4-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY