1/12 HP 115V Stainless Steel Circulator Pump

You last purchased this on
 
Taco

1/12 HP 115V Stainless Steel Circulator Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Taco

1/12 HP 115V Stainless Steel Circulator Pump

  • Fast #
  • Part #T11024S
  • Item #4229103
  • Manufacturer Part #110-24S
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Equipped with sleeve bearings for quiet operation
  • Proven Pump Construction
  • Resilient mounted, split phrase motor with bulit-in overload protector
  • Self lubricating
  • No mechanical seal to replace
  • Replaceable mechanical seal
  • Connection: Flanged
  • One piece dynamically balanced impeller
  • Maximum Fluid Temperature: 240 F
  • Maximum Temperature: Cast Iron 240°F - Stainless Steel 230°F
  • Requires Certification

Specifications

Connection Type:
Flanged
Depth:
14-63/100 in
Flow Rate:
33 gpm
Height:
7-7/8 in
Horsepower:
1/12 hp
Length:
14-5/8 in
Maximum Feet of Head:
8
Maximum Temperature:
240
Minimum Temperature:
40
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Product Type:
Circulator Pump
Pump Body Material:
Stainless Steel
Pump Phase:
1
RPM:
1725
Type:
T110B24
Volts:
115V