DESCRIPTION

  • Exercise mode cycles pump weekly to keep cartridge from mineral buildup
  • Fully automatic, no programming required
  • Learns to cycle pump based on previous week usage
  • Sensor included
  • Smart control that learns homeowners hot water usage pattern
  • Unique, replaceable cartridge is field serviceable
  • Vacation mode turns pump off after 36 hrs of non-use

Taco 115V Circulator Pump

T006IQBC4

Horsepower:

1/40 hp

SPECIFICATIONS

AMP
0.52
ANSI Specifications
ANSI 372
End Connection 1
Sweat
End Connection 2
Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Flow Rate
11.5 gpm
Height
6-1/2 in
Horsepower
1/40 hp
Lead Law Compliant
Yes
Length
6 in
Material
Bronze
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Pump Phase
1
RPM
3250
UL Listed
Yes
Volts
115V
Width
6 in

Starting at
$519.91
EACH
  • QUANTITY