1/2 in. MNPT x NPT Nylon Bypass Valve
1/2 in. MNPT x NPT Nylon Bypass Valve
Frequently Purchased Together
Product Details
- Provides instant hot water comfort while conserving water
- Installation is a snap using your existing plumbing - Ideal for retrofits
- Under sink bypass valve sends cooled water back to the water heater so hot water lines remain hot at the faucet
- Save up to 12,000 gallons per year - water that normally goes down the drain while waiting for hot water
- Exclusive clean in place under sink valve design
-
Lead Law Compliant
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- NPT
- End Connections:
- MNPT x NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 4-3/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Product Type:
- Bypass Valve
- Valve Size:
- 1/2 in
- Valve Type:
- Bypass Valve