DESCRIPTION

  • Bronze casting for open or closed systems
  • Greatly reduces installation time
  • Main system pump contact
  • Maintenance free wet-rotor circulators
  • Only four pipe connections required
  • Operates as an outdoor reset control, setpoint control or Delta T limiting control
  • Plug-in Low Voltage Connections
  • Replaceable cartridge design
  • Substantial space savings
  • The RMB provides a variable speed injection mixing control, injection circulator, system circulator and air elimination in a single unit

Taco 120 Volts Radiant Mixing Block

TRMB1

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Depth
6-7/8 in
End Connection 1
NPT
Fitting Size 1
3/4 in
Height
14 in
Material
Carbon
Size
3/4 in
Width
6-1/2 in