DESCRIPTION
- 100% factory tested
- 24VAC powered operator with isolated end switch
- Controls flow to fan coil or terminal heating units
- Easy to Install
- Manual open lever
- Rugged dependability
- Silent operation
- Suitable for hot or chilled water
- Twist off head
Taco 125 psi 3-Way Sweat Zone Valve
T565
Valve Size:
SPECIFICATIONS
- End Connection 1
- Sweat
- Material
- Bronze
- Maximum Pressure
- 125 psi
- Pressure Class
- 125#
- Valve Size
- 3/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday