DESCRIPTION

Taco 125 psi Flange In-Line Air Control with Strainer

TAC04F4

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Flanged
Fitting Size 1
4 in
Fitting Sizes
4 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY