DESCRIPTION

Taco 125 psi Flange Multipurpose Valve

TMPV0604

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Length
20-7/20 in
Material
Ductile Iron
Maximum Pressure
125 psi
Maximum Temperature
150
Valve Size
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY