1/4 hp ECM High Efficiency Circulator
1/4 hp ECM High Efficiency Circulator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LED displays watts, flow, and RPM
- Compact size for easy handling and installation
- High-efficiency ECM motor uses up to 85% less electricity
- Cataphoresis coated valve
- Industry standard flange configuration and lay length
- Low noise operation
- Robust construction for long life
- Plug & play simplicity
- Communication module
Specifications
- AMP:
- 2.5
- Application:
- Residential
- Bowl Shape:
- Elongated
- CSA Certified:
- CSA 22.2 No. 108
- Color Finish Category:
- Browns
- Color Finish Name:
- Mahogany/Brushed Nickel
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Flow Rate:
- 52 gpm
- Height:
- 7-7/16 in
- Horsepower:
- 1/4 hp
- IAPMO Listed -:
- No
- Impeller:
- Non-Metallic
- Length:
- 9-1/2 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 34
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 145 psi
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- ECM
- Pump Phase:
- 1
- RPM:
- 4400
- Toilet Bowl Depth:
- 28-1/4 in
- Toilet Bowl Height:
- 16-1/4 in
- Toilet Installation:
- Floor Mount
- UL Listed:
- UL 778
- Volts:
- 115V
- Width:
- 4-5/8 in