DESCRIPTION

Taco 15 gpm 1/25 hp Circulator Pump

T008VDTF61

Volts:

SPECIFICATIONS

Depth
6 in
End Connection 1
Flanged
Flow Rate
15 gpm
Height
6-3/8 in
Horsepower
1/25 hp
Maximum Feet of Head
15
NSF Certified
No
Pump Body Material
Cast Iron
Pump Phase
1
RPM
3250
UL Listed
Yes
Volts
115V
Width
4-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY