DESCRIPTION

Taco 15 gpm 115V Circulator Pump

T008IQSF6

Horsepower:

1/25 hp

SPECIFICATIONS

AMP
0.84
ANSI Specifications
ANSI 372
End Connection 1
Flanged
End Connection 2
Flanged
Flow Rate
15 gpm
Height
7 in
Horsepower
1/25 hp
Impeller
Non-Metallic
Material
Stainless Steel
Maximum Feet of Head
15
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Pump Phase
1
RPM
3250
UL Listed
No
Volts
115V
Width
5-1/2 in

Starting at
$549.48
EACH
  • QUANTITY