DESCRIPTION

Taco 18 gpm 115V Circulator Pump

T0015MSF31IFC

Horsepower:

1/20 hp

SPECIFICATIONS

AMP
0.85
ANSI Specifications
ANSI 372
End Connection 1
Flanged
End Connection 2
Flanged
Flow Rate
18 gpm
Height
6-3/8 in
Horsepower
1/20 hp
Impeller
Non-Metallic
Material
Stainless Steel
Maximum Feet of Head
17
Maximum Pressure
125 psi
Maximum Temperature
230
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Pump Body Material
Stainless Steel
Pump Phase
1
RPM
3250
UL Listed
Yes
Volts
115V
Width
5-3/8 in

Starting at
$289.98
EACH
  • QUANTITY