DESCRIPTION

Taco 2-1/2 in. Cast Iron Circulator Pump

T2400502

Volts:

SPECIFICATIONS

AMP
2.4, 4.9
End Connection 1
NPT
Fitting Size 1
2 in
Flow Rate
147 gpm
Horsepower
1/2 hp
Impeller
Glass-filled Noryl®
Length
6-3/8 in
Power Source
AC
Pump Body Material
Stainless Steel
Pump Phase
1
RPM
3450
Size
2 in
UL Listed
Yes
Volts
115/230V
Width
5-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY