2-1/2 x 2-1/2 in. Air Scoop

Part #T4355  |  Item #624966  |  Manufacturer Part #435-5

$170.17 EACH

Fitting Sizes:

2-1/2 in x 1/2 in x 1 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Maximum Fluid Temperature: 300 F
  • Warranty: 1 Year

Documents

Specifications

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connection 4: NPT

End Connections: NPT

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Size 3: 1/2 in

Fitting Size 4: 1 in

Fitting Sizes: 2-1/2 in x 1/2 in x 1 in

Height: 8 in

Length: 10 in

Material: Cast Iron

Maximum Pressure: 125 psi

Maximum Temperature: 300