2 in. IPS Circulator Setter

You last purchased this on
 
Taco

2 in. IPS Circulator Setter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Taco

2 in. IPS Circulator Setter

  • Fast #
  • Part #TACUF200AT2
  • Item #3825005
  • Manufacturer Part #ACUF-200-AT-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 4-5 times more accurate than variable orifice balancing valves
  • Flow measurement independent from stem and ball position
  • Accurate and dependable hydronic system balancing
  • Blowout-proof stem
  • Positive shut-off
  • Low flow reading
  • Ability to read nameplate setting not required to determine flow
  • Calibrated nameplate with tamper resistant memory stop
  • 100% factory tested
  • Ball valve construction
  • Requires Certification

Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Flow Rate:
8.4 gpm
Height:
4-1/4 in
Length:
6-3/4 in
Material:
Brass, Bronze
Pressure - Maximum:
300 psi
UL Listed:
No
Valve Port Opening:
Fixed Port
Valve Size:
2 in