DESCRIPTION

  • Contractor friendly PC board layout
  • Expandable to 20 zones
  • External indicator lights gives instant diagnostic feedback
  • Fast, clean wiring and replaceable relays on each zone
  • Made in the USA
  • Premium sealed Relays
  • Simple wiring with many options to control other devices
  • Switchable priority

Taco 20A Switching Relay

TSR506EXP4

Zones:

6

SPECIFICATIONS

AMP
20
Depth
3 in
Height
7-1/2 in
Volts
120V
Width
11-3/4 in
Zones
6

Starting at
$335.36
EACH
  • QUANTITY