DESCRIPTION
- Actuator replacement in seconds
- Ball valve design offers the highest flow
- Bi-directional flow and cannot be installed backwards
- Easy to wire quick connects
- Gear drive actuator uses up to 93% less energy
- Manual override button
- Multi-function LED assists with system troubleshooting
- Positional indicator shows the ball valve's actual position
- Twelve valves per 40VA transformer
Taco 24V 2-Way Sweat Zone Valve
TZ100C21
Valve Size:
1 inSPECIFICATIONS
- AMP
- 0.48
- Depth
- 5-5/16 in
- End Connection 1
- Sweat
- Height
- 4-1/8 in
- Material
- Brass
- Maximum Pressure
- 300 psi
- Valve Size
- 1 in
- Volts
- 24V
- Width
- 2-3/8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday