24V 2-Way Zone Sentry Valve
24V 2-Way Zone Sentry Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.48
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- IAPMO Listed -:
- No
- Minimum Temperature:
- 20
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- UL Listed:
- No
- Valve Size:
- 1 in
- Volts:
- 24V