DESCRIPTION

  • Dependable long life
  • Easily serviceable
  • High-capacity float style vent

Taco 3-3/16 in. Air Vent

T4263

Fitting Sizes:

1/4 in

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Height
3-3/16 in
Maximum Temperature
240

Starting at
$64.34
EACH
  • QUANTITY

DOCUMENTS