DESCRIPTION

  • Exercise mode cycles pump weekly to keep cartridge from mineral buildup
  • Fully automatic, no programming required
  • Learns to cycle pump based on previous week usage
  • Sensor included
  • Smart control that learns homeowners hot water usage pattern
  • Unique, replaceable cartridge is field serviceable
  • Vacation mode turns pump off after 36 hours of non-use

Taco 3/4 in. 1/40 hp Sweat Bronze Circulator Pump

T006IQB4

Volts:

115V

SPECIFICATIONS

End Connection 1
Sweat
Fitting Size 1
3/4 in
Flow Rate
11.5 gpm
Horsepower
1/40 hp
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Phase
Single Phase
Pump Body Material
Bronze
Size
3/4 in
Volts
115V

Starting at
$519.91
EACH
  • QUANTITY