DESCRIPTION

  • Compact design
  • Integral Flow Check (IFC): Prevents gravity flow
  • Self lubricating
  • Unique replaceable cartridge
  • Unmatched reliability-maintenance free

Taco 3/4 in. 115V NPT Cartridge Circulator

T006ST4

Horsepower:

1/40 hp

SPECIFICATIONS

AMP
0.5
Depth
3-5/16 in
End Connection 1
NPT
Fitting Size 1
3/4 in
Flow Rate
10 gpm
Horsepower
1/40 hp
Impeller
Non-Metallic
Length
5-1/16 in
Maximum Pressure
125 psi
Phase
Single Phase
Power Source
AC
Pump Body Material
Stainless Steel
Pump Phase
1
RPM
3250
Size
3/4 in
UL Listed
Yes
Volts
115V
Width
3-5/16 in

Starting at
$323.61
EACH
  • QUANTITY